Shop All Pressure Transducers
Ashcroft
Pressure Transducer/Switch, 0 to 500 psi
Mfr # GC357MO2L41EW500#G
Zoro # G0132946
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # GC357MO2L41EW500#G
- Zoro # G0132946
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 3.05 in |
Manufacturers Warranty Length | 1 yr |
Overall Width - Transmitter | 1.34 in |
Overall Height - Transmitter | 3.77 in |
Process Connection Size | 1/4 in |
Housing Length | 1 5/16 in |
Overall Height | 3.77 in |
Overall Width | 1.34 in |
Housing Height | 2 13/16 in |
Diameter | 2.28 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 1.34 in |
Description
Indicating Transmitter, Output 4 to 20 mA DC; (1) Switch, Process Connection Gender Male, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 500 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, IP Rating IP67, NEMA Rating -, Number of Wires 4, Display Units psi, Fitting Material 17-4PH Stainless Steel, 316 Stainless Steel, Display Screen Type LED, Safety Rating -, Series GC35, Display Type Digital, Electrical Connections 4-Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- DWYER INSTRUMENTS Fitting, Pressure (A-307)
- DWYER INSTRUMENTS 1221-M200-D MANOMETER (1222-24-D)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A (PRO-201L-254A)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi (K17MO242C1100#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S1542HM200#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242DO5000#)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- Ashcroft Pressure Transducers