Shop All Transmitters
Ashcroft
Pressure Transducer/Switch, 0 to 1000 psi
Mfr # GC357MO2L41EW1000#G
Zoro # G0132955
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Display Type Digital
- Range Units - Transmitter psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC357MO2L41EW1000#G
- Zoro # G0132955
- UPC # 783156893565
- Country of Origin Japan
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Width - Transmitter | 1.34 in |
Overall Depth - Transmitter | 3.05 in |
Overall Height - Transmitter | 3.77 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.34 in |
Overall Width | 1.34 in |
Housing Length | 1 5/16 in |
Overall Height | 3.77 in |
Housing Height | 2 13/16 in |
Diameter | 2.28 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Indicating Transmitter, Output 4 to 20 mA DC; (1) Switch, Process Connection Gender Male, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 1,000 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, IP Rating IP67, NEMA Rating -, Number of Wires 4, Display Units psi, Fitting Material 17-4PH Stainless Steel, 316 Stainless Steel, Display Screen Type LED, Safety Rating -, Series GC35, Display Type Digital, Electrical Connections 4-Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- ASHCROFT Submersible Lvl Transmitter, 25ft.Cable L (SL173SNCT42025FP5#)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Submersible Lvl Transmittr, 120ft.Cable L (SL173SNCT42120FP50#)
- ASHCROFT Wiring Box to Protect Transmitter (041B127-01)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (MBLT-2SC-IVPP-5-40)
- Ashcroft Transmitters