Shop All Pressure Transducers
Ashcroft
Pressure Transducer/Switch, 0 to 100 psi
Mfr # GC357MO2L41EW100#G
Zoro # G0132912
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # GC357MO2L41EW100#G
- Zoro # G0132912
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Height - Transmitter | 3.77 in |
Overall Depth - Transmitter | 3.05 in |
Overall Width - Transmitter | 1.34 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 2.28 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.34 in |
Housing Height | 2 13/16 in |
Overall Length | 1.34 in |
Housing Length | 1 5/16 in |
Overall Height | 3.77 in |
Process Connection Size | 1/4 in |
Description
Indicating Transmitter, Output 4 to 20 mA DC; (1) Switch, Process Connection Gender Male, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, IP Rating IP65, NEMA Rating -, Number of Wires 4, Display Units psi, Fitting Material 17-4PH Stainless Steel, 316 Stainless Steel, Display Screen Type LED, Safety Rating -, Series GC35, Display Type Digital, Electrical Connections 4-Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- VOLT SNOOPER Volt Snooper Noncontact (THP101)
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi (A2XBF0215C2200#G)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215F27500#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- HYDAC HDA 847K-G-2000-XXX PSI Pressure Transducer (HDA 847K-G-2000-XXX PSI)
- Ashcroft Pressure Transducers