Shop All Pressure Transducers
Ashcroft
Pressure Transducer with Display, 3000psi
Mfr # GC517F0242CD3000#G
Zoro # G0132815
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC517F0242CD3000#G
- Zoro # G0132815
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Height - Transmitter | 3.35 in |
Diameter - Transmitter | 2.56 in |
Overall Depth - Transmitter | 3.62 in |
Manufacturers Warranty Length | 1 yr |
Housing Height | 3 5/16 in |
Overall Height | 3.35 in |
Process Connection Size | 1/4 in |
Housing Length | 3 9/16 in |
Overall Width | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Diameter | 2.56 in |
Description
Indicating Transmitter, Output 4 to 20 mA, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 3,000 psi, Minimum Pressure 0 psi, Accuracy +/-0.25 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Number of Wires 2, Display Units psi, Fitting Material 17-4PH Stainless Steel, 316 Stainless Steel, Display Screen Type LCD, Wiring Entry 1/2 in FNPT Conduit Connection, Safety Rating -, Series GC51, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6DKD2)
- MILTON INDUSTRIES Milton 1/4" NPT High Pressure Gauge, 0-300 PSI (1192)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi (K17MO242C160#XFM)
- DWYER INSTRUMENTS Air Flowmeter (RMA-7-SSV)
- Ashcroft Pressure Transducers