Shop All Pressure Transducers
Ashcroft
Pressure Transducer with Display, 100 psi
Mfr # GC517F0242CD100#G
Zoro # G0132772
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # GC517F0242CD100#G
- Zoro # G0132772
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 3.62 in |
Manufacturers Warranty Length | 1 yr |
Diameter - Transmitter | 2.56 in |
Overall Height - Transmitter | 3.35 in |
Diameter | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Housing Height | 3 5/16 in |
Process Connection Size | 1/4 in |
Overall Width | 2.56 in |
Overall Height | 3.35 in |
Housing Length | 3 9/16 in |
Description
Indicating Transmitter, Output 4 to 20 mA, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Accuracy +/-0.25 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Number of Wires 2, Display Units psi, Fitting Material 17-4PH Stainless Steel, 316 Stainless Steel, Display Screen Type LCD, Wiring Entry 1/2 in FNPT Conduit Connection, Safety Rating -, Series GC51, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK (B-24-0)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242DO500#)
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer (K1-5-M02-42-P7)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S1542HM200#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- ASHCROFT Pressure Transducer with Display, 150 psi (GC517F0242CD150#G)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- Ashcroft Pressure Transducers