Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17M0242F260#
Zoro # G0121947
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242F260#
- Zoro # G0121947
- UPC # 783029567005
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material 20 Percent Glass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Black (PEM1421-CD)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP6)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215F2300#)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- HONEYWELL Gauge Pressure Transmitter (STG870-41GS6A-1-A-CHE-11S-A-30A0-FX-0000)
- Ashcroft Pressure Transducers