Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17M0142F260#
Zoro # G0122053
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0142F260#
- Zoro # G0122053
- UPC # 783029566725
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 39 |
Cable Length | 3 ft |
Process Connection Size | 1/8 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material 20 Percent Glass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Gas Detector 0-9999 ppm, CO 0-2000 ppm (775)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kPa, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kPa)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- ASHCROFT Pressure Transducer, Range 0 to 10 In WC (CX8MB24210IW)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242F2300#)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi (A4SBMO442DO15#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- Ashcroft Pressure Transducers