Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 5000 psi,
Mfr # G17M0242F25000#
Zoro # G0122017
original price:
$280.51
20% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242F25000#
- Zoro # G0122017
- UPC # 783029579077
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- DUKE TRAPS DUKE TRAPS 1114 Cage Trap, 1-Door, Steel (1114)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242F2VAC/30#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- ASHCROFT Pressure Transducer, -0.5 to 0 to 0.5InWC (CX8MB242P5IWL)
- ASHCROFT Pressure Transducer, Range 0 to 10 In WC (CX8MB24210IW)
- Ashcroft Pressure Transducers