Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 5000 psi,
Mfr # G17M0242CD5000#
Zoro # G0121353
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242CD5000#
- Zoro # G0121353
- UPC # 783029579923
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black (4EFE8)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- SUPCO Chart Recorder (CR4)
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC (CX8MB2425IWL)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242CD30#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0115F2500#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- Ashcroft Pressure Transducers