Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 5000 psi,
Mfr # G17M0142F25000#
Zoro # G0122123
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0142F25000#
- Zoro # G0122123
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Process Connection Size | 1/8 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Refrigerant Leak Detector, 10 Ranges (LS790B)
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM, Stem Length: 4 in (24C470)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242F2VAC/30#)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242DO5000#)
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- Ashcroft Pressure Transducers