Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 5 In WC
Mfr # CX8MB2425IW
Zoro # G1996583
original price:
$211.84
17% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter 0 to 5
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # CX8MB2425IW
- Zoro # G1996583
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.89 in |
Process Connection Size | 1/4 in |
Overall Width | 1.32 in |
Overall Height | 3.33 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 5 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0442C23000#G)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi (K17MO242C13000#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242DO60#)
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead (628-07-GH-P1-E1-S1)
- Ashcroft Pressure Transducers