Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 3000 psi,
Mfr # G17M0242F23000#
Zoro # G0122001
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0242F23000#
- Zoro # G0122001
- UPC # 783029579060
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G1, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount (101D-454D)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- ZORO SELECT Filter Paper, 9 Cm, Pk100 (FPR009)
- TEST PRODUCTS INTL Black Grabber Clip (A067B)
- ASHCROFT Pressure Transducer, Pressure 100 PSI (T27M0242EW100#GXCY)
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0215F2200#)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC (G17M0215DO5000#)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- Ashcroft Pressure Transducers