Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17M0242M1300#
Zoro # G0121642
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242M1300#
- Zoro # G0121642
- UPC # 783029567050
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs (343C2)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- KLEIN TOOLS Receptacle Tester (RT110)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242CD200#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi (K17MO242C1300#XFM)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- Ashcroft Pressure Transducers