Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17M0242F2300#
Zoro # G0121974
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0242F2300#
- Zoro # G0121974
- UPC # 783029566985
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory (M4TPEIS-4 02.2550.822)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 36 (160F-36)
- LASCAR Temperature Data Logger, 4.70" W, 1.20" D (EL-SGD 43-ATP)
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK3 (I17XX-FLEX3K3P/WWG)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Pressure Transducer, Pressure 100 PSI (T27M0242EW100#GXCY)
- Ashcroft Pressure Transducers