Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 30 psi,
Mfr # G17M0242M130#
Zoro # G0121606
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0242M130#
- Zoro # G0121606
- UPC # 783029567043
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYSCAN Lightning Detector, 10 in. W, 8 lb. (EWS Pro 2)
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output (P499AAP-101C)
- TEST PRODUCTS INTL Large Alligator Pigtails (SLA-2)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer (K1-5-M02-42-P7)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115EW200#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi (GC357MO2L41EW500#G)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242DO5000#)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VCPS101C)
- Ashcroft Pressure Transducers