Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 30 psi,
Mfr # G17M0242F230#
Zoro # G0121931
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242F230#
- Zoro # G0121931
- UPC # 783156886215
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 39 |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material 20 Percent Glass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/8"Mount (101D-208H)
- SHIMPO Circumference Wheel, 12 In (FPM-12)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Red (DPGA-11)
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi (A4SBM0242D05#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi (K17MO242C13000#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 10 In WC (CX8MB24210IW)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215DO500#)
- Ashcroft Pressure Transducers