Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 30 psi,
Mfr # G17M0142F230#
Zoro # G0122044
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0142F230#
- Zoro # G0122044
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Lead Length (In.) | 39 |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material 20 Percent Glass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Panel tachometer, 0 to 5 VDC Output (6141-113110)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL300)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-03)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242F2300#)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- Ashcroft Pressure Transducers