Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17M0242EW200#
Zoro # G0120976
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0242EW200#
- Zoro # G0120976
- UPC # 783029568668
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-GSDS-CS)
- ASHCROFT Pressure Transducer/Switch, 0 to 100 psi (GC357MO2L41EW100#G)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- ASHCROFT Pressure Transducer, Pressure 300 PSI (T27M0242EW300#GXCY)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215F2500#)
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi (A4SBMO442DO15#)
- ASHCROFT Sanitary Transducer, Range 0 to 60 psi (KS7S1542F260#)
- Ashcroft Pressure Transducers