Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 100 psi,
Mfr # G17M0242CD100#
Zoro # G0121292
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17M0242CD100#
- Zoro # G0121292
- UPC # 783029568514
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Coating Thickness Calibration Kit (R9050)
- KERN Sound level meter - class II 14 dB - 136 (SW 2000)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- OAKTON Oakton Conductivity and TDS Standar, PK5 (00653-35)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242F230#)
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC (G17M0215F21000#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242CD200#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242M130#)
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi (DPG-204)
- Ashcroft Pressure Transducers