Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 1 In WC
Mfr # CX8MB2421IW
Zoro # G1111537
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter 0 to 1
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # CX8MB2421IW
- Zoro # G1111537
- UPC # 662876741885
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.32 in |
Overall Length | 1.89 in |
Overall Height | 3.33 in |
Process Connection Size | 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 1 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP2)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-CERT)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- UNIWELD 2 in GAUGE 1/4 in NPT BM 4000 PSI BRASS (G7D)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- ASHCROFT Pressure Transducer with Display, 3000psi (GC517F0242CD3000#G)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S1542HM200#)
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC (G17M0215F230#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242M160#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm (RMA-23)
- Ashcroft Pressure Transducers