Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 0.5 In WC
Mfr # CX8MB242P5IW
Zoro # G1684916
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter 0 to 0.50
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # CX8MB242P5IW
- Zoro # G1684916
- UPC # 662876861415
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.89 in |
Process Connection Size | 1/4 in |
Overall Width | 1.32 in |
Overall Height | 3.33 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 0.5 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7 x 15'' Open End Static Shielding Bags, 100PK (S-3427)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- HONEYWELL Chart, 10.313 In, 0 to 100, 1 Day, PK100 (BN 24001660-001)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- ASHCROFT Pressure Transducer, Pressure 60 PSI (T27M0242EW60#GXCY)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- Ashcroft Pressure Transducers