Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Range 0 to 0.25 InWC
Mfr # CX8MB242P25IW
Zoro # G2010775
original price:
$206.24
5% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter 0 to 0.25
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # CX8MB242P25IW
- Zoro # G2010775
- UPC # 783156777025
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.89 in |
Process Connection Size | 1/4 in |
Overall Height | 3.33 in |
Overall Width | 1.32 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 0.25 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, -40-280 deg, 1/2in NPT (TSW172LF.)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242DO30#)
- ASHCROFT Compound Transducer, Range Vac to 30 PSI (T27M0242EWVAC/30#GXCY)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- Ashcroft Pressure Transducers