Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Pressure 5000 PSI
Mfr # T27M0242EW5000#GXCY
Zoro # G0060076
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # T27M0242EW5000#GXCY
- Zoro # G0060076
- UPC # 783029450949
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.06 in |
Process Connection Size | 1/4 in |
Overall Height | 3.45 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series T2, Wiring Entry None, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Patchcord, Pr (AL-B-24-02)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242CD30#)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0215F2200#)
- ASHCROFT Transducer, Pressure (K17M0242C1 300#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215DO500#)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- Ashcroft Pressure Transducers