Shop All Pressure Transducers
Ashcroft
Pressure Transducer, Pressure 300 PSI
Mfr # T27M0242EW300#GXCY
Zoro # G0060033
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # T27M0242EW300#GXCY
- Zoro # G0060033
- UPC # 783029368220
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3.45 in |
Overall Width | 1.06 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series T2, Wiring Entry None, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 025 In (668-7)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi (K17MO242C11000#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242M1200#)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- Ashcroft Pressure Transducers