Shop All Differential Pressure Gauges
Ashcroft
Pressure Transducer, +/-40 In WC
Mfr # GC527F0242CD40IWL
Zoro # G0132894
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Process Connection Size - Transmitter 1/4 in
- Overall Depth - Transmitter 4.49 in
- Max. Pressure (PSI) 300 psi
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC527F0242CD40IWL
- Zoro # G0132894
- Country of Origin Japan
- Category Differential Pressure Gauges
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 4.49 in |
Manufacturers Warranty Length | 1 yr |
Diameter - Transmitter | 2.56 in |
Overall Height - Transmitter | 5.12 in |
Process Connection Size | 1/4 in |
Overall Length | 4.49 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.56 in |
Diameter | 2.56 in |
Overall Height | 5.12 in |
Housing Height | 2 1/2 in |
Housing Length | 2 1/2 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Overpressure 300 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 32 V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series GC52, Wiring Entry 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals, NIST Traceable Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- ASHCROFT Pressure Gauge, 0 to 200 In H2O (351132FD25SXCYLM200IWD)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-75P)
- Ashcroft Differential Pressure Gauges