Shop All Pressure Transducers
Ashcroft
Pressure Transducer, 30 In Hg Vac to30psi
Mfr # G17MEK42F2VAC/30#
Zoro # G0122141
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 30 to 0 to 30
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # G17MEK42F2VAC/30#
- Zoro # G0122141
- UPC # 783029566404
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 7/16"-20 |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 39 |
Process Connection Size | 7/16 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure -14.7 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- ASHCROFT Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Plastic, Black (25 1490A 02L 20 OZ/H2O)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- ASHCROFT Transducer, Pressure (K17M0242C1 30#)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0215F2VAC/30#)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- ASHCROFT Pressure Transducer, -0.1to 0 to 0.1 InWC (CX8MB242P1IWL)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- MOORE TRANSMITTER CURRENT TO PRESSURE TRANSDUCER (IPF/4-20MA/3-15PSIG/20PSI)
- Ashcroft Pressure Transducers