Shop All Pressure Transducers
Ashcroft
Pressure Transducer, 30 In Hg Vac to30psi
Mfr # G17M0242EWVAC/30#
Zoro # G0120933
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 30 to 0 to 30
- Range Units - Transmitter in Hg/psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # G17M0242EWVAC/30#
- Zoro # G0120933
- UPC # 783029568675
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure -14.7 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242M15000#)
- TAYLOR 13-1/2 In. Fahrenheit -60 To 120 Outdoor Wall Thermometer (5307058)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215F260#)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0115F2VAC/30#)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0242C2300#G)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- Ashcroft Pressure Transducers