Shop All Pressure Transducers
Ashcroft
Pressure Transducer, -2 to 0 to 2 In WC
Mfr # CX8MB2422IWL
Zoro # G2277317
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter -2 to 0 to 2
- Range Units - Transmitter in wc/in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # CX8MB2422IWL
- Zoro # G2277317
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.32 in |
Overall Length | 1.89 in |
Process Connection Size | 1/4 in |
Overall Height | 3.33 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure -2 in wc, Maximum Pressure 2 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- WEATHERHEAD Hydraulic Pressure Testing, 41530 (FF14802)
- UEI TEST INSTRUMENTS Surface Temp Probe, -40 to 950 Deg F (ATT39)
- CROMPTON TORQUE OTHER PANEL METER (007-05RA-HGPQ)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242F2300#)
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0142F2VAC/30#)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- Ashcroft Pressure Transducers