Shop All Pressure Transducers
Ashcroft
Pressure Transducer, -1 to 0 to 1 In WC
Mfr # CX8MB2421IWL
Zoro # G0408651
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Wetted Materials - Transmitters Brass
- Range Values - Transmitter -1 to 0 to 1
- Range Units - Transmitter in wc/in wc
- Accuracy - Transmitter +/-0.80% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # CX8MB2421IWL
- Zoro # G0408651
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.32 in |
Overall Length | 1.89 in |
Overall Height | 3.33 in |
Process Connection Size | 1/4 in |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure -1 in wc, Maximum Pressure 1 in wc, Overpressure 15 psid, Accuracy +/-0.80 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, NEMA Rating NEMA 1, Safety Rating UL94-5VA, Series CXLdp, Housing Material ABS, Electrical Connections Screw Terminals, Fitting Material Brass, Burst Pressure 25 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215F2500#)
- ASHCROFT Differential Pressure Transducer, 4 In WC (GC527F0242CD4IW)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242CD200#)
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi (A4SBM0242D05#)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit (626-14-CB-P1-E5-S1)
- Ashcroft Pressure Transducers