Shop All Pressure Transducers
Ashcroft
Pressure Transducer, 0 to 200 In WC
Mfr # GC527F0242CD200IW
Zoro # G0132876
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC527F0242CD200IW
- Zoro # G0132876
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth - Transmitter | 4.49 in |
Diameter - Transmitter | 2.56 in |
Overall Height - Transmitter | 5.12 in |
Housing Height | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.12 in |
Process Connection Size | 1/4 in |
Overall Length | 4.49 in |
Overall Width | 2.56 in |
Diameter | 2.56 in |
Housing Length | 2 1/2 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 200 in wc, Minimum Pressure 0 in wc, Overpressure 300 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 32 V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series GC52, Wiring Entry 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals, NIST Traceable Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD 3 Layer Rubber Mat 5ftx2ftx0.12in (B3425)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- DYNAMIC Gauge, Glycrn Flld, 0-5000psi, 1/4" Stm Mnt (221570)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215F260#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- HAVAHART HAVAHART CAGE TRAP 32"" (1085)
- Ashcroft Pressure Transducers