Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 8 to 60 psi
Mfr # APAN41H00MHS0260#-NSR
Zoro # G4709415
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 8 to 60 psi
- Pressure Switch Electrical Contact Form SPDT
- Standards CE, CRN, CSA, ROHS, UL
- Off Set Point Field Adjustable
- Compatible With Air and Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHS0260#-NSR
- Zoro # G4709415
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 8 to 60 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 9,500 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi (APAN71H012CS02-15/15#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- Ashcroft Pressure Switches