Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 750 to 7500 psi
Mfr # APAN71H012CB057500#-NSR
Zoro # G4713676
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 750 to 7500 psi
- Pressure Switch Electrical Contact Form SPDT
- IP Rating 67
- AC Contact Rating 5A at 125/250V AC
- Standards CE, CRN, CSA, ROHS, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN71H012CB057500#-NSR
- Zoro # G4713676
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 750 to 7500 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 1/2 In. MNPT Conduit Connector with 18 AWG 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 7, 9, IP Rating IP67, Burst Pressure 50,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- Ashcroft Pressure Switches