Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 750 to 7500 psi
Mfr # APAN41H012LB027500#-NSR
Zoro # G4722322
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 750 to 7500 psi
- Pressure Switch Electrical Contact Form SPDT
- IP Rating 67
- NEMA Rating 6
- AC Contact Rating 5A at 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H012LB027500#-NSR
- Zoro # G4722322
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 750 to 7500 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 50,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- ASHCROFT 1/4IN 15PSI 125/250V-AC PRESSURE SWITCH (B450B)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- Ashcroft Pressure Switches