Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 750 to 7500 psi
Mfr # APAN41H00MHB027500#-NSR
Zoro # G4713344
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 750 to 7500 psi
- Pressure Switch Electrical Contact Form SPDT
- Range 750 to 7500 psi
- Off Set Point Field Adjustable
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHB027500#-NSR
- Zoro # G4713344
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 750 to 7500 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 50,000 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SC-20)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi (APAN71H012CS02-15/15#-NSR)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SE3EXX)
- Ashcroft Switches