Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 6 to 30 psi
Mfr # APAN41H00MHS0230#-NSR
Zoro # G4721927
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 6 to 30 psi
- Pressure Switch Electrical Contact Form SPDT
- Wetted Materials 316 Stainless Steel Welded Diaphragm
- Operating Temp. Range -40 Degrees to 210 Degrees F
- Burst Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHS0230#-NSR
- Zoro # G4721927
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 6 to 30 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 9,500 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- RACO Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (650CSA)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- Ashcroft Switches