Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 500 to 5000 psi
Mfr # APAN41H012LB055000#-NSR
Zoro # G4732777
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 500 to 5000 psi
- Pressure Switch Electrical Contact Form SPDT
- Power Required 10A at 125/250V AC, 6A at 30V DC
- Burst Pressure 15,000 psi
- Compatible With Air and Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H012LB055000#-NSR
- Zoro # G4732777
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 500 to 5000 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 50,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H00MHB025000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H012LB022000#-NSR)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- Ashcroft Pressure Switches