Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 500 to 5000 psi
Mfr # APAN41H00MHB055000#-NSR
Zoro # G4710404
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 500 to 5000 psi
- Pressure Switch Electrical Contact Form SPDT
- Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring
- Standards CE, CRN, CSA, ROHS, UL
- DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHB055000#-NSR
- Zoro # G4710404
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 500 to 5000 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 50,000 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- Ashcroft Switches