Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 500 to 5000 psi
Mfr # APAN41H00MHB025000#-NSR
Zoro # G4721281
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 500 to 5000 psi
- Pressure Switch Electrical Contact Form SPDT
- Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring
- Contact Form SPDT
- AC Contact Rating 5A at 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHB025000#-NSR
- Zoro # G4721281
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 500 to 5000 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 50,000 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- SOUTHWIRE Line Cord GFCI, 6.0 ft. Cord L, Yellow (26000016-3)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action (B424VXCYLM100)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi (APAN71H012CS02-15/15#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- Ashcroft Switches