Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 200 to 2000 psi
Mfr # APAN41H012LB052000#-NSR
Zoro # G4732917
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Range 200 to 2000 psi
- Pressure Switch Electrical Contact Form SPDT
- AC Contact Rating 5A at 125/250V AC
- DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Burst Pressure 8,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H012LB052000#-NSR
- Zoro # G4732917
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 200 to 2000 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- SOR 20-0-20In-Wc Pressure Switch (52BA-EB116-M4-C2A-RRC4)
- Ashcroft Pressure Switches