Shop All Pressure Switches
Ashcroft
Pressure Switch, SPDT, 100 to 1000 psi
Mfr # APAN41H00MHB051000#-NSR
Zoro # G4712023
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 100 to 1000 psi
- Pressure Switch Electrical Contact Form SPDT
- Compatible With Air and Liquids
- NEMA Rating 6
- Off Set Point Field Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN41H00MHB051000#-NSR
- Zoro # G4712023
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 100 to 1000 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 30,000 psi, Operating Temp. Range -40 Degrees to 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- Ashcroft Pressure Switches