Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action
Mfr # B424VXCYLM600
Zoro # G5028807
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 9 to 30 psi
- Pressure Switch Range 60 to 600 psi
- Pressure Switch Electrical Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # B424VXCYLM600
- Zoro # G5028807
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.31 in |
Overall Height | 5.11 in |
Description
Pressure Switch, Differential 9 to 30 psi, Range 60 to 600 psi, Port Type 1-Port 1/4 in FPT, Contact Form SPDT, NEMA Rating 13, 3, 4, 4X, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, 6A @ 30 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H00MHB025000#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- Ashcroft Switches