Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action
Mfr # B424BXCYLM3000
Zoro # G5051191
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 80 to 235 psi
- Pressure Switch Range 300 to 3000 psi
- Pressure Switch Electrical Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # B424BXCYLM3000
- Zoro # G5051191
- UPC # 662876864775
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Depth | 3.31 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.11 in |
Description
Pressure Switch, Differential 80 to 235 psi, Range 300 to 3000 psi, Port Type 1-Port 1/4 in FPT, Contact Form SPDT, NEMA Rating 13, 3, 4, 4X, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 125 V, 0.5 A @ 120 V, 6 A @ 30 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- ASHCROFT 30In-H2O 125/250/480V-Ac Pressure Switch (LDDN4GGB25)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXE)
- Ashcroft Pressure Switches