Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 6 to 60 psi, Standard Action
Mfr # LPAN4HV25XCYLM60
Zoro # G2682346
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 5 to 54 psi
- Pressure Switch Range 6 to 60 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # LPAN4HV25XCYLM60
- Zoro # G2682346
- UPC # 783156420204
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 0.16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.19 in |
Overall Depth | 0.24 in |
Description
Pressure Switch, Differential 5 to 54 psi, Range 6 to 60 psi, Port Type 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series LP, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 10 A @ 125/250 V, DC Contact Rating 0.5 A @ 125 V, 0.5 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- Ashcroft Pressure Switches