Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 400 psi, Standard Action
Mfr # LPAN4HV25XCYLM400
Zoro # G3232503
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 45 to 360 psi
- Pressure Switch Range 40 to 400 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # LPAN4HV25XCYLM400
- Zoro # G3232503
- UPC # 783156420235
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Depth | 0.24 in |
Overall Height | 0.19 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.16 in |
Description
Pressure Switch, Differential 45 to 360 psi, Range 40 to 400 psi, Port Type 1-Port 1/4 in FNPT, Contact Form SPDT, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series LP, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 10 A @ 125/250 V, DC Contact Rating 0.5 A @ 125 V, 0.5 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi (APAN71H012CS02-15/15#-NSR)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H012LB022000#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- Ashcroft Pressure Switches