Shop All Pressure Switches
Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 3 to 30 psi, Standard Action
Mfr # LPDN4GGV25XCYLM30
Zoro # G0592182
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 1.4 to 5.0 psi
- Pressure Switch Range 3 to 30 psi
- Pressure Switch Electrical Contact Form DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # LPDN4GGV25XCYLM30
- Zoro # G0592182
- UPC # 783156420310
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 0.16 in |
Overall Depth | 0.24 in |
Overall Height | 0.19 in |
Manufacturer Warranty Length | 1 yr |
Description
Pressure Switch, Differential 1.4 to 5.0 psi, Range 3 to 30 psi, Port Type 1-Port 1/4 in FNPT, Contact Form (2) SPDT, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series LP, Factory On/Off Setting 90 Percent of Range, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.5 A @ 125 V, 0.5 A @ 250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- ASHCROFT 1/4IN 15PSI 125/250V-AC PRESSURE SWITCH (B450B)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi (APAN71H012CS02-15/15#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- Ashcroft Switches