Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # M-15DDG-01B-60S30-XZG
Zoro # G304853538
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Sensor Material Beryllium Copper
- Process Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # M-15DDG-01B-60S30-XZG
- Zoro # G304853538
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-2% |
Application | Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment |
Case Color | Stainless Steel |
Sensor Material | Beryllium Copper |
Process Connection Gender | Male |
Primary Scale Units | psi |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Gauge Case Material | Stainless Steel |
Lens Material | Polycarbonate |
Primary Pressure Range | 0 to 60 |
Socket Material | Brass |
Process Connection Location | Back |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- TRANSFORMING TECHNOLOGIES Two Sided Probe Kit (7220.890.WE.SET)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L1000#-)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L60#)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279AS04L60#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS (PRO-302D-254E-01)
- Ashcroft Pressure Gauges