Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # M-15DDG-01B-300S150-XZG
Zoro # G204853539
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Process Connection Gender Male
- Process Temperature Range -40 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # M-15DDG-01B-300S150-XZG
- Zoro # G204853539
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-2% |
Application | Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment |
Case Color | Stainless Steel |
Process Connection Gender | Male |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Process Connection Location | Back |
Lens Material | Polycarbonate |
Socket Material | Brass |
Primary Pressure Range | 0 to 300 |
Sensor Material | Beryllium Copper |
Process Connection Type | NPT |
Primary Scale Units | psi |
Gauge Case Material | Stainless Steel |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Stainless Steel, Primary Pressure Range 0 to 300, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- HYDAC 3000 PSI Pressure Transducer (HDA 4475-B-3000 PSI)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL400)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L15#)
- ASHCROFT Pressure Gauge (638008A4F02CP0L200#)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B100#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- ASHCROFT Pressure Gauge (638008A4F02CP0L160#)
- TRERICE Pressure Gauge, 4.5", 0/100, 1/4"Lo, SS (620B4502LA110)
- Ashcroft Pressure Gauges