Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # M-15DDG-01B-200S100-XZG
Zoro # G104853530
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Primary Scale Units psi
- Process Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # M-15DDG-01B-200S100-XZG
- Zoro # G104853530
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Details
Item | Pressure Gauge |
Accuracy | +/-2% |
Application | Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment |
Case Color | Stainless Steel |
Primary Scale Units | psi |
Process Connection Type | NPT |
Process Connection Gender | Male |
Gauge Case Material | Stainless Steel |
Process Connection Location | Back |
Primary Pressure Range | 0 to 200 |
Lens Material | Polycarbonate |
Sensor Material | Beryllium Copper |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Stainless Steel, Primary Pressure Range 0 to 200, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Test Gauge, 5 lb. (G61005)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L30#)
- ASHCROFT Pressure Gauge (20W1005SH02BXZG-30#)
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE (25-1009-AW-02L-500)
- ASHCROFT Pressure Gauge (201032S75L100#)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- Ashcroft Pressure Gauges