Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # M-15DDG-01B-160S80-XZG
Zoro # G004853531
original price:
$8.39
9% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
- Case Color Stainless Steel
- Primary Scale Units psi
- Process Connection Location Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # M-15DDG-01B-160S80-XZG
- Zoro # G004853531
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-2% |
Application | Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment |
Case Color | Stainless Steel |
Primary Scale Units | psi |
Process Connection Location | Back |
Sensor Material | Beryllium Copper |
Primary Pressure Range | 0 to 160 |
Gauge Case Material | Stainless Steel |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Process Connection Gender | Male |
Socket Material | Brass |
Lens Material | Polycarbonate |
Description
Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Back, Case Color Stainless Steel, Primary Pressure Range 0 to 160, Socket Material Brass, Sensor Material Beryllium Copper, Application Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- PIC GAUGES Gauge, 4", 0/100 psi, 1/2"LM, 316SS (4001-2LE-GF)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- ASHCROFT 0-30IN-HG 0-15PSI 3-1/2IN 1/4IN NPT PRESSURE GAUGE (35-1009-SW-02L-30IMV&15#)
- ASHCROFT Pressure Gauge (201032S75L100#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L60#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL600)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- Ashcroft Pressure Gauges