Shop All Pressure Gauges
Ashcroft
Pressure Gauge
Mfr # 851010S04L1500#
Zoro # G303530270
original price:
$414.74
18% off
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1%
- Application Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
- Series 1010
- Socket Material 316L Stainless Steel
- Gauge Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 851010S04L1500#
- Zoro # G303530270
- UPC # 723259035493
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/2 in |
Nominal Dial Size | 8 1/2 in |
Details
Item | Pressure Gauge |
Accuracy | +/-1% |
Application | Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment |
Series | 1010 |
Socket Material | 316L Stainless Steel |
Gauge Case Material | Aluminum |
Primary Pressure Range | 0 to 1,500 |
Process Temperature Range | -20 Degrees to 200 Degrees F |
Lens Material | Glass |
Process Connection Type | NPT |
Sensor Material | 316L Stainless Steel |
Secondary Scale Units | psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Description
Pressure Gauge, Nominal Dial Size 8 1/2 in, Accuracy +/-1 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Primary Pressure Range 0 to 1,500, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1010, Application Deionized Water, Hydraulics and Pneumatics, Refrigeration, Specialized OEM Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 7 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-7 BAR-G)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L100#-)
- ASHCROFT Pressure Gauge (M-15DDG-01B-300S150-XZG)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 2000)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L5000#-XCYC4LM)
- ASHCROFT 412In 34In 0200Psi Npt Pressure Gauge (45-1279-RS-04L-200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 160 PSI, 1/4 NPT LM, Plastic (B2781298)
- Ashcroft Pressure Gauges